Menu Search
RAYOVAC #918

General Purpose Carbon Zinc Battery Lantern Battery -

SKU # 01280018689
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carbon Zinc Battery
Application: Lantern Battery
Voltage: 6V
Terminals: Screw
Height: 4.95 in.
Width: 2.85 in.
Length: 5.35 in.

Specialty Rechargeable Batteries: Type - Carbon Zinc Battery; Application - Lantern Battery; Voltage - 6V; Terminals - Screw Terminals; Height - 4.95 in; Width - 2.85 in; Length - 5.35 in; Manufacturer Series - General Purpose