Menu Search
Specialty Rechargeable Batteries Rechargeable Lead Acid Battery Emergency Battery
STANDARD PRODUCTS #BATPM6-12

Rechargeable Lead Acid Battery Emergency Battery

SKU # 06954957339 Manufacturer Series: BATPM6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rechargeable Lead Acid Battery
Application: Emergency Battery
Voltage: 6V
Capacity: 12 AH
Terminals: Quick Connect
Height: 3.7 in.
Width: 1.97 in.
Length: 5.95 in.

Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 6V; Capacity - MAh - 12 AH; Terminals - Quick Connect; Height - 3.70 in; Width - 1.97 in; Length - 5.95 in; Additional Information - F Terminals, Tab 0.187" x 0.032"; Manufacturer Series - BATPM6

Additional Info: F Terminals, Tab 0.187" x 0.032"