Menu Search
LUTRON ELECTRONICS CO #DVFSQ-F-LA-CSA

Diva Fan Motor Speed Control, 3-Speed, Decorator Slider On-Off Operator, 1P

SKU # 02755736719
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Decorator Slider On-Off
Operation: 1-Pole
Speed: 3-Speed
Capacity: 1.5A
Voltage: 120V AC
Color: Light Almond

Additional Info: Frequency: 60 Hz