Menu Search
LUTRON ELECTRONICS CO #DVFSQ-FH-WH-CSA

Diva Specification Fan Motor Speed Control White 3-Speed

SKU # 02755775236
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Side Slider with Preset Decorator Rocker
Operation: 1-Pole/3-Way
Speed: 3-Speed
Capacity: 1.5A
Voltage: 120V AC
Color: White
Grade: Specification

Speed Controls: Type - Fan Motor Speed Control; Operator - Side Slider w/Preset Decorator Rocker; Operation - 1-Pole/3-Way; Speed - 3-Speed; Capacity - 1.5A; Voltage - 120VAC; Color - White; Grade - Specification; Manufacturer Series - Diva