Menu Search
LUTRON ELECTRONICS CO #FSQ-2FH-WH-CSA

Specification Fan Motor Speed Control White 3-Speed

SKU # 02755769641 Manufacturer Series: Rotary
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Rotary On-Off
Operation: 1-Pole
Speed: 3-Speed
Capacity: 1.5A
Voltage: 120V AC
Color: White
Grade: Specification

Speed Controls: Type - Fan Motor Speed Control; Operator - Rotary On-Off; Operation - 1-Pole; Speed - 3-Speed; Capacity - 1.5A; Voltage - 120VAC; Color - White; Grade - Specification; Manufacturer Series - Rotary