The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
LUTRON ELECTRONICS CO #SFSQ-FH-WH-CSA

Skylark Specification Fan Motor Speed Control White 3-Speed

SKU # 02755769635
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Decorator Slider On-Off
Operation: 1-Pole
Speed: 3-Speed
Capacity: 1.5A
Voltage: 120V AC
Color: White
Grade: Specification