Menu Search
PANDUIT #T25F-C10

Spiral Wrap, 0.250 in. OD x 100 ft. L, Polyethylene, White, 2 in. Max Bundle OD

SKU # 07498338420
Country of Origin: United States of America - Subject to change
Type: Spiral Wrapping
Material: Polyethylene
Color: White
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 100 ft.