Menu Search
Spiral Wraps Spiral Wrapping, Black, Polyethylene, Outdoor, 100 ft.
PANDUIT #T50F-C0

Spiral Wrapping, Black, Polyethylene, Outdoor, 100 ft.

SKU # 07498370609
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Spiral Wrapping
Material: Polyethylene, Outdoor
Color: Black
Outside Diameter: 0.5 in.
Outside Diameter Min: 0.375 in.
Outside Diameter Max: 4 in.
Length: 100 ft.