Menu Search
PANDUIT #T25F-C0

Spiral Wrapping Black Polyethylene, Outdoor

SKU # 07498370555
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Polyethylene, Outdoor
Color: Black
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 100 ft.