Menu Search

PANDUIT #T25F-C

Spiral Wrapping Natural Polyethylene

SKU: 07498370554
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 100 ft.
Description
Spiral Wraps: Type - Spiral Wrapping; Material - Polyethylene; Color - Natural; OD - in - 0.250; Bundle OD Min - in - 0.188; Bundle OD Max - in - 2.000; Length - ft - 100