Menu Search

PANDUIT #T50F-C

Spiral Wrapping Natural Polyethylene

SKU: 07498369986
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.5 in.
Outside Diameter Min: 0.375 in.
Outside Diameter Max: 4 in.
Length: 100 ft.
Description
Spiral Wraps: Type - Spiral Wrapping; Material - Polyethylene; Color - Natural; OD - in - 0.500; Bundle OD Min - in - 0.375; Bundle OD Max - in - 4.000; Length - ft - 100