Menu Search
THOMAS & BETTS #SRPE-375-9-C

Spiral Wrapping, Natural, Polyethylene, 100 ft.

SKU # 72849410780
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.375 in.
Outside Diameter Min: 0.313 in.
Outside Diameter Max: 3 in.
Length: 100 ft.