Menu Search
Spiral Wraps Spiral Wrapping, Natural, Polyethylene, 100 ft.
THOMAS & BETTS #SRPE-500-9-C

Spiral Wrapping, Natural, Polyethylene, 100 ft.

SKU # 72849407966
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.5 in.
Outside Diameter Min: 0.375 in.
Outside Diameter Max: 4 in.
Length: 100 ft.