Menu Search
MISC- C MISC VENDORS #GL407

Overhead Line Splice, Aluminum, ACSR, AAAC, AAC Conductor, 18 in. L, 0.40-0.47 in. OD, Gray

SKU # 62025495297 Manufacturer Series: GL-400
Type: Automatic Jaw Line Splice
Material: Aluminum
Conductor: ACSR, AAAC, AAC
ACSR: 2/0
AAAC: 2/0
AAC: 2/0
Color Code: Gray
OD Min-Max: 0.4 to 0.47 in.
Length: 18 in.

Splice, Aluminum: Type - Automatic Jaw Line Splice; Material - Aluminum; Conductor - ACSR, AAAC, AAC; ACSR - 2/0 ACSR; AAAC - 2/0 AAAC; AAC - 2/0 AAC; Color Code - Gray; OD Min-Max - 0.400-0.470 in. OD; Length - 18 in.; Additional Information - Shell Material: High Strength Aluminum Alloy, Jaws: Aluminum Alloy; Manufacturer Series - GL-400

Additional Info: Shell Material: High Strength Aluminum Alloy, Jaws: Aluminum Alloy