Menu Search
3M #25

Scotch® Flat Woven Grounding Tinned Copper 6 AWG

SKU # 05400711602 Manufacturer Series: 25
Braid Type: Flat Woven Grounding
Application: Splice Grounding
Material: Tinned Copper
Current Capacity: 6 AWG
Size: 1/2 in. x 15 ft.

Splice Grounding: Braid Type - Flat Woven Grounding; Application - Splice Grounding; Material - Tinned Copper; Current Capacity - 6 AWG; Size - 1/2" x 15-ft; Manufacturer Series - 25 Scotch