Menu Search
3M #7622-T-110-3G

Cable Termination Kit

SKU # 05400743670 Manufacturer Series: QT-III
RoHS Compliant
Type: Cable Termination Kit
Cable Type: Shielded
Voltage: 15kV
Insulating Material: Cold Shrink
Connector - included: Not Included
Conductor Min: 4/0 AWG
Conductor Max: 350 MCM
Insulation Outside Diameter: 0.7 to 0.92 in. (17.7 to 23.3mm)
Contents: (3) High-K Tracking Resistant Silicone Rubber Terminations, (1) Silicone Rubber Breakout Boot, (3) Silicone Rubber Phase Rejacketing Sleeve Assemblies, (1) Silicone Rubber Jacket Seal Assembly, (3) Constant Force Springs (Small), (1) Constant Force Spring

Splices, 15 kV: Type - Cable Termination Kit; Cable Type - Shielded; Voltage - 15kV; Insulating Material - Cold Shrink; Connector - included - Not Included; Conductor Min - 4/0 AWG; Conductor Max - 350 MCM; Insulation O.D. - in - 0.70-0.92 in.; Insulation O.D. - mm - 17.7-23.3 mm; Contents - (3) High-K Tracking Resistant Silicone Rubber Terminations, (1) Silicone Rubber Breakout Boot, (3) Silicone Rubber Phase Rejacketing Sleeve Assemblies, (1) Silicone Rubber Jacket Seal Assembly, (3) Constant Force Springs (Small), (1) Constant Force Spring; Additional Information - Number of Conductor: 3, BIL: 110 kV, Maximum Cable O.D: 3.30 in.; Manufacturer Series - QT-III

Additional Info: Number of Conductor: 3, BIL: 110 kV, Maximum Cable O.D: 3.30 in.