Menu Search
3M #TS

Splicing Kit, Armored Power Cable; 1/3/4C; 1000V; 1000 MCM (1C), 4/0 AWG (3/4C)

SKU # 05114104460 Manufacturer Series: TS
Type: Splicing Kit, Armored Power Cable
Cable Configuration: 1, 3 or 4 Conductors
Insulating Material: Tape
Connector - included: Not Included
Conductor Max: 1000 MCM (1C), 4/0 AWG (3/4C)
Voltage: 1000V
Application Rating: Direct Burial, Submersible
Contents: Cold Shrink Insulators, Shielding, Tapes, For One 3C Splice
Packaging: 1/Box

Splice any 1kV armored cable sized all the way up to 1-Conductor 1000 MCM cable or 4-Conductor 4/0 AWG cable. The 3M™ Tape Teck Splice Kit is designed for use in manholes, direct burial and cable tray applications. The 3M™ Tape Teck Splice Kit is intended for use with 3M™ insulated or non-insulated connectors, 3M™ Scotchlok™ connectors Series 1000 and 2000 or any CSA-certified compression connectors. <p>Kit includes: (1) Super 88 Tape (3/4 in. x 66 ft.), (4) rubber mastic tape (2 in. x 10 ft.), (1) shielding tape (1 in. x 15 ft.), 3 sheath wraps (4 in. x 15 ft.), (3) gloves, (1) ss-copper screen sleeves (4 ft.), (2) #2 constant force springs, (2) #4 constant force springs, (2) #6 constant force springs, instructions.

Additional Info: CSA certified (CSA standard C22.2 No. 198.2) as an underground cable splice kit rated 90 deg C, 600V (CSA file number LR84228).