Splices, 15 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Multi-Conductor, Inline; Cable Type - Shielded Power; Voltage - 15kV; Insulating Material - Cold Shrink; Conductor Min - 2 AWG; Conductor Max - 4/0 AWG; Insulation O.D. - in - 0.64-1.01"; Insulation O.D. - mm - 16.3-25.7 mm; Application Rating - Direct Burial; Contents - Cold Shrink Insulators, Shielding, Tapes, For One 3C Splice; Connector Required - Crimp Sleeve; Packaging - 1/Pack; Additional Information - Application: 15kV 3-Core Cables. Tape, Wire or UniShield Shielded Cable. Armored and Non-Armored; Manufacturer Series - QS-III 5700A-MT
Additional Info: Application: 15kV 3-Core Cables. Tape, Wire or UniShield Shielded Cable. Armored and Non-Armored