Menu Search
3M #8043-1

Standard Splice Insulating Kit Multi-Conductor, Inline

SKU # 05400715668 Manufacturer Series: 8043
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Splice Insulating Kit
Cable Configuration: Multi-Conductor, Inline
Cable Type: Non-Shielded Flexible Power
Voltage: 5-8kV
Insulating Material: Cold Shrink
Conductor Min: 4 AWG
Conductor Max: 1/0 AWG
Cable Outside Diameter Max: 1.8 to 2.14 in. (46 to 53mm)
Application Rating: Wet or Dry Location
Contents: Cold Shrink Insulators, Semi-Con & Shielding Tape, Rubber Tape, For One 3C Splice
Connector Required: Crimp Sleeve
Packaging: 1/Pack

Splices, 5-8 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Multi-Conductor, Inline; Cable Type - Non-Shielded Flexible Power; Voltage - 5-8kV; Insulating Material - Cold Shrink; Conductor Min - 4 AWG; Conductor Max - 1/0 AWG; Cable O.D. - in - 1.80-2.14"; Cable O.D. - mm - 46.0-53.0 mm; Application Rating - Wet or Dry Location; Contents - Cold Shrink Insulators, Semi-Con & Shielding Tape, Rubber Tape, For One 3C Splice; Connector Required - Crimp Sleeve; Packaging - 1/Pack; Additional Information - Application: 5-8kV Portable SHD-GC Cable; Manufacturer Series - 8043

Additional Info: Application: 5-8kV Portable SHD-GC Cable