Menu Search
3M #8096-4

Standard Splice Insulating Kit Multi-Conductor, Inline

SKU # 05112859179 Manufacturer Series: 8096
Type: Standard Splice Insulating Kit
Cable Configuration: Multi-Conductor, Inline
Cable Type: Non-Shielded Flexible Power
Voltage: 5-8kV
Insulating Material: Resin/Cold Shrink
Conductor Min: 4 AWG
Conductor Max: 4/0 AWG
Application Rating: Wet or Dry Location
Contents: Cold Shrink Insulators, Resin, Shielding Materials, For One 3C Splice
Connector Required: Crimp Sleeve
Packaging: 1/Pack

Splices, 5-8 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Multi-Conductor, Inline; Cable Type - Non-Shielded Flexible Power; Voltage - 5-8kV; Insulating Material - Resin/Cold Shrink; Conductor Min - 4 AWG; Conductor Max - 4/0 AWG; Application Rating - Wet or Dry Location; Contents - Cold Shrink Insulators, Resin, Shielding Materials, For One 3C Splice; Connector Required - Crimp Sleeve; Packaging - 1/Pack; Additional Information - Application: 5-8kV Portable Cable Type SHD-GC, MPF-GC & MPF; Manufacturer Series - 8096

Additional Info: Application: 5-8kV Portable Cable Type SHD-GC, MPF-GC & MPF