The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
3M #82-A2

Scotchcast™ Standard Splice Insulating Kit Single Conductor, Inline

SKU # 05400725032 Manufacturer Series: 82-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Non-Shielded Power
Voltage: 5-8kV
Insulating Material: Resin
Conductor Min: 2 AWG
Conductor Max: 3/0 AWG
Cable Outside Diameter Max: 1 in. (25mm)
Application Rating: Direct Burial
Contents: Resin & Tape, For One Splice
Connector Required: Crimp Sleeve, Max OD: 0.625 in.(16mm)
Packaging: 1/Pack, 10/Case

Splices, 5-8 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Non-Shielded Power; Voltage - 5-8kV; Insulating Material - Resin; Conductor Min - 2 AWG; Conductor Max - 3/0 AWG; Cable O.D. - in - 1.00" Max; Cable O.D. - mm - 25.0 mm Max; Application Rating - Direct Burial; Contents - Resin & Tape, For One Splice; Connector Required - Crimp Sleeve, Max OD: 0.625"(16mm); Packaging - 1/Pack, 10/Case; Additional Information - Application: 5-8kV Nonshielded Wet or Dry Cable, 1kV Single or Multi-Conductor Cable; Manufacturer Series - Scotchcast 82-A

Additional Info: Application: 5-8kV Nonshielded Wet or Dry Cable, 1kV Single or Multi-Conductor Cable