Menu Search
3M #TS-5KVU3C-350-1000

Inline Splice Kit, 3-Conductor, Cold Shrink Insulating, 350 MCM - 1000 MCM, CU, 5000/8000V

SKU # 05114104580 Manufacturer Series: TS
Type: Inline Splice Kit
Cable Configuration: 3-Conductor
Insulating Material: Cold Shrink
Conductor Min: 350 MCM
Conductor Max: 1000 MCM
Conductor Material: Copper
Voltage: 5000/8000V

Splices, Low Voltage: Type - Inline Splice Kit; Cable Configuration - 3-Conductor; Insulating Material - Cold Shrink; Conductor Min - 350 MCM; Conductor Max - 1000 MCM; Conductor Material - CU; Voltage - 5000/8000V; Additional Information - Non-Shielded Armored or Non-Armored; Manufacturer Series - TS

Additional Info: Non-Shielded Armored or Non-Armored