or
Splices, Low Voltage: Type - Inline Splice Kit; Insulating Material - Heat Shrink; Conductor Min - 1/0 AWG; Conductor Max - 1/0 AWG; Voltage - 600V; Application Rating - Flat Cable; Packaging - 5/Case; Manufacturer Series - USEB90