Menu Search

3M #USEB90-2

Inline Splice Kit, Heat Shrink Insulating, 2 AWG - 2 AWG, 600V

SKU: 05114103449
Manufacturer Series: USEB90
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Inline Splice Kit
Insulating Material: Heat Shrink
Conductor Min: 2 AWG
Conductor Max: 2 AWG
Voltage: 600V
Application Rating: Flat Cable
Packaging: 5/Case
Description
Splices, Low Voltage: Type - Inline Splice Kit; Insulating Material - Heat Shrink; Conductor Min - 2 AWG; Conductor Max - 2 AWG; Voltage - 600V; Application Rating - Flat Cable; Packaging - 5/Case; Manufacturer Series - USEB90