Menu Search
3M #TS-1KV-3C-3/0

Inline Tape Splice Kit, 4/0 AWG Str, CU, 1 kV

SKU # 05114104681
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inline Tape Splice Kit
Cable Configuration: Multi-Conductor, Inline
Connector - included: Compression
Conductor Max: 4/0 AWG Str
Conductor Material: Copper
Voltage: 1kV
Contents: Tape Splice System, Water Stop System, Armor Continuity System, Armorcast Rejacketing System, (3) Copper Compression Connector, (1) Copper Compression Connector and Instructions
Packaging: 1/Case