Menu Search
3M #5730C/AC

Low Voltage Splice Kit, 3-Conductor, Cold-Shrink, 14 AWG

SKU # 05114104625 Manufacturer Series: 5730
RoHS Compliant
Type: Inline Splice Kit
Cable Configuration: 3-Conductor
Insulating Material: Cold-Shrink
Conductor Min: 14 AWG
Conductor Max: 10 AWG
Conductor Material: Copper/Aluminum
Outside Diameter Range: 0.62 to 1 in. (15.7 to 25.4mm)
Voltage: 600V
Application Rating: Aerial, Direct-Burial and Submersible
Contents: (1) PST Jacket Tube, (2) Constant Force Springs, (2) Shielding Tape 24 Strips, (6) Mastic Seal Strips 2228 and (1) Copper Shielding Sleeve
Packaging: 1/Case

Low Voltage Splice Kit; 3-Conductor; Cold-Shrink; 14-10 AWG; 0.62 to 1.00 in. Outside Diameter; Contents: (1) PST Jacket Tube, (2) Constant Force Springs, (2) Shielding Tape 24 Strips, (6) Mastic Seal Strips 2228

  • Low voltage splice kit
  • Cable type: power cable
  • Standards: CSA certified
  • Application: For use with armor power cable\, indoor and outdoor Installations