Menu Search
3M #82-A1N

Scotchcast™ Splice Kit, 8 - 2 AWG, Single or Multi-Conductor

SKU # 05112861341 Manufacturer Series: 82-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Kit
Cable Configuration: Single or Multi-Conductor
Insulating Material: Epoxy Resin
Conductor Min: 8 AWG
Conductor Max: 2 AWG
Outside Diameter Range: 10 - 16 mm
Voltage: 1000-5000V
Application Rating: Direct Burial
Contents: Mold Body, Pouring Spouts, Scotch 23 Electrical Tape, Scotchcast No. 4 Resin
Packaging: 10/Case

3M. 82-A1N POWER-CABLE-SPLICE-KIT