Menu Search
BURNDY #UGSKIT2

Insulated Splice and Connector Kit, Heat Shrink, Single Conductor, 600V

SKU # 78181017527 Manufacturer Series: UGSKIT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Splice and Connector Kit
Cable Configuration: Single Conductor
Insulating Material: Heat Shrink
Connector - included: Set-Screw Ctr
Conductor Min: 8 AWG
Conductor Max: 2 AWG
Conductor Material: Copper/Aluminum
Voltage: 600V
Application Rating: Direct Burial
Contents: (2) Heat Shrink Sleeves, (1) AMS Splice Connector

Splices, Low Voltage: Type - Insulated Splice and Connector Kit; Cable Configuration - Single Conductor; Insulating Material - Heat Shrink; Connector - included - Set-Screw Ctr; Conductor Min - 8 AWG; Conductor Max - 2 AWG; Conductor Material - CU/AL; Voltage - 600V; Application Rating - Direct Burial; Contents - (2) Heat Shrink Sleeves, (1) AMS Splice Connector; Manufacturer Series - UGSKIT