Menu Search
IDEAL #46-401

Thermo-Shrink Insulated Splice and Connector Kit, Heat Shrink, Single Conductor, 600V

SKU # 78325046401 Manufacturer Series: Al/Cu
Type: Insulated Splice and Connector Kit
Cable Configuration: Single Conductor
Insulating Material: Heat Shrink
Connector - included: Set-Screw Ctr
Conductor Min: 8 AWG
Conductor Max: 2 AWG
Conductor Material: Copper/Aluminum
Voltage: 600V
Application Rating: Direct Burial
Contents: Heat Shrink Sleeve, Splice Connector

Splices, Low Voltage: Type - Insulated Splice and Connector Kit; Cable Configuration - Single Conductor; Insulating Material - Heat Shrink; Connector - included - Set-Screw Ctr; Conductor Min - 8 AWG; Conductor Max - 2 AWG; Conductor Material - CU/AL; Voltage - 600V; Application Rating - Direct Burial; Contents - Heat Shrink Sleeve, Splice Connector; Manufacturer Series - Thermo-Shrink Al/Cu