Menu Search
ILSCO #DBK-1

Insulated Splice and Connector Kit, Heat Shrink, Multi-Conductor UF, 600V

SKU # 78366923212 Manufacturer Series: DBK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Splice and Connector Kit
Cable Configuration: Multi-Conductor UF
Insulating Material: Heat Shrink
Connector - included: Set-Screw Ctr
Conductor Min: 14 AWG
Conductor Max: 8 AWG
Conductor Material: Copper
Voltage: 600V
Application Rating: Direct Burial
Contents: Heat Shrink Sleeve, 3C UF-B Splice Connector

Splices, Low Voltage: Type - Insulated Splice and Connector Kit; Cable Configuration - Multi-Conductor UF; Insulating Material - Heat Shrink; Connector - included - Set-Screw Ctr; Conductor Min - 14 AWG; Conductor Max - 8 AWG; Conductor Material - CU; Voltage - 600V; Application Rating - Direct Burial; Contents - Heat Shrink Sleeve, 3C UF-B Splice Connector; Additional Information - UF Cable Range 14/2 to 8/3 w/Ground. Copper Connector.; Manufacturer Series - DBK

Additional Info: UF Cable Range 14/2 to 8/3 w/Ground. Copper Connector.