Menu Search
NSI INDUSTRIES #ROS-250

Roll-On Splice Sleeve, Single Conductor, EPDM Elastomer Insulating, 1/0 AWG - 250 MCM

SKU # 66238112336 Manufacturer Series: ROS
Type: Splice Kit
Cable Configuration: Single Conductor
Insulating Material: EPDM Elastomer
Connector - included: In-Line Compression
Conductor Min: 1/0 AWG
Conductor Max: 250 MCM
Outside Diameter Range: 0.5 to 0.9 in. (13 to 23mm)
Voltage: 1000V
Application Rating: Direct Burial
Contents: Easy-Splice Sleeve, Sealant Strips
Packaging: 5/Carton

Additional Info: Max Connector Length: 4.50 in.