Menu Search

NSI INDUSTRIES #ROS-600

Roll-On Splice Sleeve, Single Conductor, EPDM Elastomer Insulating, 250 MCM - 600 MCM

SKU: 66238112338
Manufacturer Series: ROS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Splice Kit
Cable Configuration: Single Conductor
Insulating Material: EPDM Elastomer
Connector - included: In-Line Compression
Conductor Min: 250 MCM
Conductor Max: 600 MCM
OD Range - in: 0.7 - 1.2 in.
OD Range - mm: 18 - 30mm
Voltage: 1000V
Application Rating: Direct Burial
Contents: Easy-Splice Sleeve, Sealant Strips
Packaging: 5/Carton
Description
Splices, Low Voltage: Type - Splice Kit; Cable Configuration - Single Conductor; Insulating Material - EPDM Elastomer; Connector - included - In-Line Compression ; Conductor Min - 250 MCM; Conductor Max - 600 MCM; OD Range - in - 0.70-1.20 in.; OD Range - mm - 18.0-30.0 mm; Voltage - 1000V; Application Rating - Direct Burial; Contents - Easy-Splice Sleeve, Sealant Strips; Packaging - 5/Carton; Additional Information - Max Connector Length: 7.00 in.; Manufacturer Series - ROS
Additional Info: Max Connector Length: 7.00 in.