Splices, Low Voltage: Type - Splice Kit; Cable Configuration - 3-Conductor; Conductor Min - 250 MCM; Conductor Max - 750 MCM; Conductor Material - CU; OD Range - in - 2.20-3.25 in.; OD Range - mm - 55.0-85.0 mm; Voltage - 5000V; Application Rating - Underground and Cable Tray; Contents - (3) Stress Relief Mastic Sealing Strips, (3) Connector Insulating Sleeves, (3) Connector Sealing Sleeves, (1) Protection Sleeve For Ground Connector, (1) Inner Jacket Sealing Sleeve, (1) Outer Jacket Wraparound Sealing Sleeve, (1) Strip of Tinned Copper B; Packaging - 1/Box; Additional Information - Max Connector Length: 6.00 in., Unshielded
Additional Info: Max Connector Length: 6.00 in., Unshielded