Menu Search
NVENT RAYCHEM #TECK-41

Splice Kit, 4-Conductor, 14 AWG - 4 AWG, CU Conductor, 0.70-1.45 in. OD, 1000V

SKU # 62570292012
RoHS Compliant

Splices, Low Voltage: Type - Splice Kit; Cable Configuration - 4-Conductor; Conductor Min - 14 AWG; Conductor Max - 4 AWG; Conductor Material - CU; OD Range - in - 0.70-1.45 in.; OD Range - mm - 20.0-35.0 mm; Voltage - 1000V; Application Rating - Underground and Cable Tray; Contents - (4) Connector Sealing Sleeves, (1) Protection Sleeve, (1) Inner Jacket Sealing Sleeve, (1) Outer Jacket Wraparound Sealing Sleeve, (1) Strip of Copper Braid, (2) Ground Clamp Springs, (1) Strip of Abrasive Cloth, (1) Rolls of Tinned Copper Mesh; Packaging - 1/Box; Additional Information - Max Connector Length: 2.00 in.

Additional Info: Max Connector Length: 2.00 in.