Menu Search
TE CONNECTIVITY #TECK-532

Splice Kit, 3-Conductor, 250 MCM - 750 MCM, CU Conductor, 2.20-3.25 in. OD, 5000V

SKU # 04568604149
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Kit
Cable Configuration: 3-Conductor
Conductor Min: 250 MCM
Conductor Max: 750 MCM
Conductor Material: Copper
Outside Diameter Range: 2.2 to 3.25 in. (55 to 85mm)
Voltage: 5000V
Application Rating: Underground and Cable Tray
Contents: (3) Stress Relief Mastic Sealing Strips, (3) Connector Insulating Sleeves, (3) Connector Sealing Sleeves, (1) Protection Sleeve For Ground Connector, (1) Inner Jacket Sealing Sleeve, (1) Outer Jacket Wraparound Sealing Sleeve, (1) Strip of Tinned Copper B
Packaging: 1/Box

Splices, Low Voltage: Type - Splice Kit; Cable Configuration - 3-Conductor; Conductor Min - 250 MCM; Conductor Max - 750 MCM; Conductor Material - CU; OD Range - in - 2.20-3.25 in.; OD Range - mm - 55.0-85.0 mm; Voltage - 5000V; Application Rating - Underground and Cable Tray; Contents - (3) Stress Relief Mastic Sealing Strips, (3) Connector Insulating Sleeves, (3) Connector Sealing Sleeves, (1) Protection Sleeve For Ground Connector, (1) Inner Jacket Sealing Sleeve, (1) Outer Jacket Wraparound Sealing Sleeve, (1) Strip of Tinned Copper B; Packaging - 1/Box; Additional Information - Max Connector Length: 6.00 in., Unshielded

Additional Info: Max Connector Length: 6.00 in., Unshielded