Menu Search
TE CONNECTIVITY #TECK-41

Splice Kit, 4-Conductor, 14 AWG - 4 AWG, CU Conductor, 0.70-1.45 in. OD, 1000V

SKU # 04568600625
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Kit
Cable Configuration: 4-Conductor
Conductor Min: 14 AWG
Conductor Max: 4 AWG
Conductor Material: Copper
Outside Diameter Range: 0.7 to 1.45 in. (20 to 35mm)
Voltage: 1000V
Application Rating: Underground and Cable Tray
Contents: (4) Connector Sealing Sleeves, (1) Protection Sleeve, (1) Inner Jacket Sealing Sleeve, (1) Outer Jacket Wraparound Sealing Sleeve, (1) Strip of Copper Braid, (2) Ground Clamp Springs, (1) Strip of Abrasive Cloth, (1) Rolls of Tinned Copper Mesh
Packaging: 1/Box

Splices, Low Voltage: Type - Splice Kit; Cable Configuration - 4-Conductor; Conductor Min - 14 AWG; Conductor Max - 4 AWG; Conductor Material - CU; OD Range - in - 0.70-1.45 in.; OD Range - mm - 20.0-35.0 mm; Voltage - 1000V; Application Rating - Underground and Cable Tray; Contents - (4) Connector Sealing Sleeves, (1) Protection Sleeve, (1) Inner Jacket Sealing Sleeve, (1) Outer Jacket Wraparound Sealing Sleeve, (1) Strip of Copper Braid, (2) Ground Clamp Springs, (1) Strip of Abrasive Cloth, (1) Rolls of Tinned Copper Mesh; Packaging - 1/Box; Additional Information - Max Connector Length: 2.00 in.

Additional Info: Max Connector Length: 2.00 in.