(0)

3M #BSV10Q

Highland™ Butt-Splice Vinyl Highland Series

SKU: 05112859996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: (1) Bag/25
Manufacturer Series: Highland
Description
Splices: Type - Butt-Splice; Insulation - Vinyl; AWG Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - (1) Bag/25; Additional Information - Priced per Bag; Manufacturer Series - Highland
Additional Info: Priced per Bag