Menu Search
3M #BSV14Q

Highland™ Butt-Splice Vinyl Highland Series

SKU # 05112859997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: (1) Bag/25

Additional Info: Priced per Bag