You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #2RBS14X

Thomas and Betts Butt-Splice Heat Shrink Sta-Kon Series

SKU # 78621070327 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Heat Shrink
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack

Additional Info: Expanded Entry Insulation