You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #CC2-TB

Thomas and Betts Butt Splice; Non-insulated; 12 to 10 AWG

SKU # 78621081140 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
AWG Min: 12
Conductor Max: 10 AWG
Length: 0.72 in.
Package Quantity: Pack of 500
Type: Butt Splice
Insulation: None