You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #2RB14

Sta-Kon® Butt Splice; Nylon-insulated; 16 to 14 AWG

SKU # 78621080020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Length: 1.19 in.
Package Quantity: Pack of 100
Type: Butt Splice
Insulation: Nylon
Temperature Rating: 221°F (105°C)