Menu Search
ABB INSTALLATION PRODUCTS #REE28

Sta-Kon® Butt Splice; Nylon-insulated; 6 to 6 AWG

SKU # 78621089450
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
AWG Min: 6
Conductor Max: 6 AWG
Color: Blue
Length: 1.85 in.
Package Quantity: Pack of 200
Type: Butt Splice
Insulation: Nylon
Temperature Rating: 221°F (105°C)