Menu Search
ABB INSTALLATION PRODUCTS #RCC217

Thomas and Betts Butt-Splice Vinyl Sta-Kon Series

SKU # 78621082053 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Length: 1.31 in.
Package Quantity: 1000 Pack

Additional Info: Expanded Entry Insulation