Menu Search
BURNDY #YSV26L

Butt-Splice Non-Insulated YSV-L Series

SKU # 78181054395 Manufacturer Series: YSV-L
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Non-insulated
AWG Min: 2/0
Conductor Max: 2/0 AWG
Temperature Rating: 221°F (105°C)
Length: 1.78 in.

Splices: Type - Butt-Splice; Insulation - Non-Insulated; AWG Min - 2/0 AWG; Conductor Max - 2/0 AWG; Temperature Rating - 105 deg C (221 deg F); Length - 1.78 in.; Additional Information - Material: Copper, Finish: Tin-Electro Plated, Voltage: 600V; Manufacturer Series - YSV-L

Additional Info: Material: Copper, Finish: Tin-Electro Plated, Voltage: 600V