Menu Search
BURNDY #SP14

VINYLINK Butt-Splice Vinyl VINYLINK Series

SKU # 78181071201
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Length: 1 in.
Package Quantity: 50 Pack

Splices: Type - Butt-Splice; Insulation - Vinyl; AWG Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Length - 1.000"; Package Quantity - 50 Pack; Manufacturer Series - VINYLINK