Menu Search
PANDUIT #BSN18-M

Pan-Term® Butt Splice; Nylon Insulated; 22 AWG to 18 AWG; 1000 Pack

SKU # 07498383001 Manufacturer Series: BSN
View more versions of this product
Package Quantity: 1000 Pack
Conductor Max: 18 AWG
AWG Min: 22
Color: Red
Length: 1.15 in.
Type: Butt Splice
Insulation: Nylon
Temperature Rating: 221°F (105°C)