Menu Search
PANDUIT #BSN10-L

Pan-Term® Butt Splice; Nylon Insulated; 12 AWG to 10 AWG; 50 Pack

SKU # 07498383004 Manufacturer Series: BSN
View more versions of this product
Conductor Max: 10 AWG
Package Quantity: 50 Pack
AWG Min: 12
Color: Yellow
Length: 1.14 in.
Type: Butt Splice
Insulation: Nylon
Temperature Rating: 221°F (105°C)