Menu Search
PANDUIT #BSN18-3K

Pan-Term® Butt Splice; Nylon Insulated; 22 AWG to 18 AWG; 3000 Pack

SKU # 07498383016 Manufacturer Series: BSN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 3000 Pack
Conductor Max: 18 AWG
AWG Min: 22
Color: Red
Length: 1.15 in.
Type: Butt Splice
Insulation: Nylon
Temperature Rating: 221°F (105°C)