Menu Search
PANDUIT #BSV14X-L

Pan-Term® Butt-Splice Vinyl Pan-Term Series

SKU # 07498352162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Length: 1.04 in.
Package Quantity: 50 Pack

Additional Info: Expanded Entry Insulation