Menu Search
PANDUIT #PSN12-L

Pan-Term® Parallel Splice Nylon Pan-Term Series

SKU # 07498383304
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parallel Splice
Insulation: Nylon
AWG Min: 14
Conductor Max: 12 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Length: 0.83 in.
Package Quantity: 50 Pack

Splices: Type - Parallel Splice; Insulation - Nylon; AWG Min - 14 AWG; Conductor Max - 12 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Length - 0.830"; Package Quantity - 50 Pack; Manufacturer Series - Pan-Term